Skip to Content
MilliporeSigma
All Photos(1)

Documents

58398

Hamilton® needles for RN syringes, blunt tip

volume 2.5-100 μL, needle size 25s ga (Waters), point style, #3 (blunt tip), needle L 50 mm (1.97 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

stainless steel needle (point style 3)

needle size

25s ga (Waters)

description

blunt tip (stainless steel)
replacement needles

feature

needle type 801RNW, 802RNW, 805RNW,810RNW
point style #3 (blunt tip)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 8647-01

needle L

50 mm (1.97 in.)

volume

2.5-100 μL

compatibility

for use with Hamilton 2.5-100μL syringe
for use with Waters U6K Loop Injector

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service