Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX4004740

Millipore

Stainless Steel Pressure Filter Holder, 47 mm, 340 mL

Stainless Steel Pressure Filter Holder, 47mm, 340mL

Synonym(s):

Stainless Steel Filter Holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,930.00

$2,930.00


Available to ship onApril 08, 2025Details



Select a Size

Change View
1 EA
$2,930.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$2,930.00


Available to ship onApril 08, 2025Details


material

PTFE seal
anodized aluminum lock ring
fluoroelastomer A seal
silicone stopper
stainless steel adapter (for tubing)
stainless steel barrels
stainless steel base
stainless steel cap (for top)
stainless steel support screen(s) (for filter)

Quality Level

parameter

6.9 bar max. inlet pressure (100 psi)

technique(s)

pressure filtration: suitable

H

53.3 cm

diam.

7 cm

filter diam.

47 mm

filtration area

11.3 cm2

prefilter diam.

42 mm , thick depth prefilter
47 mm , membrane prefilter

fitting

9.5 mm (3/8 in.) inlet hose connector
9.5 mm (3/8 in.) inlet/outlet hose connector
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Stainless Steel Pressure Filter Holder

shipped in

ambient

General description

These filter holders are ideal for ultracleaning or sterilizing batch volumes of liquids. The cylindrical barrel holds 100 mL (or 340 mL) of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.



Features & Benefits:

•Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration

•Autoclavable with membrane in place for sterile filtration



Applications:

Batch Filtration

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Minsoo Kim et al.
Materials (Basel, Switzerland), 12(23) (2019-11-27)
Superabsorbent polymer (SAP) is attracting attention as a water-entraining admixture that reduces shrinkage or heals cracks in concrete. Cross-linked sodium polyacrylate SAPs, which are the most widely produced SAPs in the global market, are applicable as concrete admixtures. However, there

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service