Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX3001200

Millipore

Swinny Filter Holder 13 mm, stainless steel

Swinny Filter Holder 13 mm, stainless steel

Swinny Filter Holder 13mm, stainless steel

Synonym(s):

13 mm filter holder, Stainless steel filter holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$196.00

$196.00


Available to ship onApril 14, 2025Details



Select a Size

Change View
1 EA
$196.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$196.00


Available to ship onApril 14, 2025Details


material

PTFE O-ring
PTFE gasket
PTFE seal
stainless steel housing
stainless steel screen

Quality Level

parameter

6.9 bar max. inlet pressure (100 psi)

technique(s)

pressure filtration: suitable

L

3.3 cm

diam.

1.6 cm

filter diam.

13 mm

filtration area

0.8 cm2

prefilter diam.

10 mm

fitting

female Luer-Lok® inlet connection
female Luer-Lok® inlet fitting
male Luer outlet slip

application(s)

filtration

compatibility

for use with Stainless Steel Syringe Filter Holder

shipped in

ambient

General description

Make your own syringe filter! Microsyringe and Swinny filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave your filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.

Features & Benefits
•Available in two sizes for a range of process volumes
•Durable stainless steel construction ensures years of use, decreasing waste from disposable syringe filters
•Autoclavable with filter in place for sterile filtration

Applications:
Ultracleaning or Sterilization of Liquids

XX3001200 Swinny Filter Holder 13 mm, stainless steel
XX3002500 Microsyringe Filter Holder 25 mm, Luer-Lok, stainless steel
XX3002514 Microsyringe Filter Holder 25 mm, NPTF, stainless steel

Replacement Parts
XX30012RK Swinny 13 mm Replacement Parts Kit
XX30025RK Microsyringe 25 mm Replacement Parts Kit

Principle

Pressure

Preparation Note

Sterilization Method
Autoclavable with filter in-place

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. May you advice which binder-free glass fiber filters (GF/F) fit in this Swinny Filter Holder 13 mm and where I can buy it?

    1 answer
    1. Binder-free glass fiber filters (GF/F) in a 13 mm diameter are not available for the Swinny Filter Holder.

      Helpful?

  2. Do these filter holders take 13 mm filter papers please?

    1 answer
    1. Yes, the Swinny filter holder accommodates 13 mm membranes.

      Helpful?

Reviews

Active Filters

  1. Chicago, Il.
    • Review 1
    • Votes 0
    5 out of 5 stars.

    Just what we needed

    Prefect for the task we need it to do. We are filtering ink.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service