Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SIPK0SIX2

Milli-Q

SimpliPak® Purification Cartridge

For Simplicity® systems with DI water feed

Synonym(s):

SimpliPak® 2 Purification Cartridge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$540.00

$540.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
1 EA
$540.00

About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

$540.00


Please contact Customer Service for Availability

Request more information

material

resin (Electronic Grade Ion-Exchange Resin)

Quality Level

feature

can remove trace contaminants

packaging

pkg of 1 unit

manufacturer/tradename

SimpliPak®

resistivity

>18.0 MΩ-cm (at 25 °C)

compatibility

for use with Simplicity® UV
for use with Simplicity®

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

SimpliPak® 2 Purification Cartridge is designed to remove ionic and organic contaminates down to trace levels from DI water feed. The cartridge is constructed with clean and high-purity materials to minimize the leaching of extractable contaminants.

Application

SimpliPak® 2 Purification Cartridge can be used with Simplicity® water purification systems.

Features and Benefits

  • Genuine consumable for the replacement of SIPK0SIX2 - SimpliPak® 2 Purification Cartridge.
  • Care-free maintenance: easily installed and replaced.
  • Generates ionic and organic contaminant-free water by ion exchange and activated carbon technologies

Legal Information

SIMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany
SIMPLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–9 of 9 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How are consumables changed?

    1 answer
    1. To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.

      Helpful?

  3. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  4. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  5. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  6. Can consumables be opened and refilled?

    1 answer
    1. Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.

      Helpful?

  7. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

  8. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

  9. What is the consumables delivery time?

    1 answer
    1. Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service