Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SLFH02510

Milli-Q

Vent Filter

For use with Direct-Q® (1997-2010) / AFS® (2003-2012) / Simplicity® systems with integrated storage tanks of 2 / 3.5 / 10 L capacity

Synonym(s):

Tank Vent Filter: Millex-FH 0.45 μm

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$118.00

$118.00


Please contact Customer Service for Availability

Request more information

Select a Size

Change View
10 EA
$118.00

About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

$118.00


Please contact Customer Service for Availability

Request more information

material

PTFE

Quality Level

feature

hydrophobic

packaging

pkg of 10 units

H

2.5 cm (1 in.)

pore size

0.45 μm pore size

compatibility

for use with AFS®
for use with Direct-Q®
for use with Simplicity® UV
for use with Simplicity®

shipped in

ambient

General description

When water is withdrawn from the tank, air comes in to replace it. The Vent Filter is used to purify the air that enters the tank. The Tank Vent Filter: Millex-FH 0.45 μm is designed to prevent airborne contaminants from entering Simplicity® systems integrated storage tanks.

Application

Tank Vent Filter: Millex-FH 0.45 μm can be used with Direct-Q® / AFS® / Simplicity® systems integrated storage tanks.

Features and Benefits

  • Genuine consumable for the replacement of SLFH02510 - Tank Vent Filter: Millex-FH 0.45 μm.
  • Made of hydrophobic PTFE filter membrane.

Other Notes

Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use: This item provides water filtered through 0.45 μm membranes. Please refer to the system equipment user guide section "Installation" (available on USB key in the system box).
  • Storage Statement: Store in a dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany
SIMPLICITY is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–10 of 10 Questions  
  1. What are the storage conditions for this product?

    1 answer
    1. Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.

      Helpful?

  2. How are consumables changed?

    1 answer
    1. To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.

      Helpful?

  3. How can I know which consumables can be used with my system?

    1 answer
    1. To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.

      Helpful?

  4. What steps are you taking towards improved sustainability?

    1 answer
    1. Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.

      Helpful?

  5. Can I arrange to have my consumables automatically ordered and delivered once a year?

    1 answer
    1. It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).

      Helpful?

  6. What is the consumables delivery time?

    1 answer
    1. Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.

      Helpful?

  7. How frequently do the various consumables need to be changed?

    1 answer
    1. The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.

      Helpful?

  8. If I have a final filter that I use only occasionally (e.g., Biopak®) and have another filter (e.g. Millipak®) that I most of the time, can I keep the 'occasional-use' filter for use again at a later time?

    1 answer
    1. It is not possible to re-use a filter that has been used and then removed because air intake during replacement creates an airlock and blocks water passing through the filter. If you regularly need two different filters, we recommend using two POD dispensers.

      Helpful?

  9. Can consumables be opened and refilled?

    1 answer
    1. Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.

      Helpful?

  10. Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?

    1 answer
    1. Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service