Skip to Content
MilliporeSigma
All Photos(1)

Documents

SLW1624/16M

Pyrex® Test tubes, with rim, heavy wall

24 mL

Synonym(s):

Pyrex, SciLabware 1624/16M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.43

material

beaded neck neck
borosilicate glass tube
colorless tube

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 100 ea

manufacturer/tradename

SciLabware 1624/16M

O.D. × L

18 mm × 150 mm

capacity

24 mL
24 mL

tube diam.

18 mm

wall thickness

1.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Conforms to ISO 4142
  • Test tubes with a heavy wall to provide extra mechanical strength
  • Pyrex borosilicate glass for high resistance to thermal shock and chemical attack


Robust construction reduces possibility of breakages:
  • Lower replacement costs
  • Improved user safety


Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service