Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS9944516

Pyrex® disposable culture tubes, rimless

capacity 15.0 mL

Synonym(s):

culture tube, glass tubes, test tubes, Corning® 99445

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

material

borosilicate glass
round bottom tube

description

bulk packed

sterility

non-sterile

feature

cap: no

packaging

pkg of 1000 ea

manufacturer/tradename

Corning 99445-16

O.D. × L

16 mm × 100 mm

capacity

15.0 mL

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

Single-use culture tubes are convenience packed.

Application

Pyrex® disposable culture tubes, rimless have been used in:

  • solid phase extraction (SPE)
  • in the enrichment of phages that infect Marinomonas mediterranea

Features and Benefits

  • Packed in convenient bulk packs that are simple to open and use
  • Made up of borosilicate glass that minimizes pH changes and potential contaminants excreted from soda-lime glass
  • Product does not contain animal-derived materials

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Estrogen-like effects in male goldfish co-exposed to fluoxetine and 17 alpha-ethinylestradiol
de Assis Silva
Environmental Science & Technology, 47, 5372-5382 (2013)
Isolation of phages infecting Marinomonas mediterranea by an enrichment protocol
Lucas-El
Bio-protocol, e2921-e2921 (2018)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service