Skip to Content
MilliporeSigma
All Photos(1)

Documents

AXYPCR2CPRTC

PCR strip tube caps

for real time PCR, thin wall, size 0.2 mL, pkg of 10x125strips/cs, clear

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

flat cap
polypropylene cap

sterility

non-sterile

manufacturer/tradename

Axygen Inc PCR-2CP-RT-C
Corning

packaging

pkg of 10x125strips/cs

size

0.2 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Axygen® 1 x 8 strip flat PCR ultra-clear caps are specifically designed to fit 8 strip Real time PCR tubes.
  • An even insertion cap ensures a tight seal to reduce evaporation.
  • Flat cap strips feature ultra-clear upper surfaces, ideal for fluorescent, luminescent and real-time PCR.
  • Light transmittance that is 75% higher than with standard strip caps.
  • Manufactured with 99.9% pure virgin polypropylene.

Legal Information

Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service