Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

GF01437713

Inconel® 625 - corrosion resistant alloy, Ni61Cr22Mo9Fe5

foil, 280 x 280mm, 0.025mm thickness, annealed, not light tested (nlt)

Synonym(s):

NI040210

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,010.00
5 EA
$3,850.00

$1,010.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$1,010.00
5 EA
$3,850.00

About This Item

UNSPSC Code:
11101712
NACRES:
NA.23

$1,010.00


Please contact Customer Service for Availability

Request a Bulk Order

description

not light tested (nlt)

form

annealed (
quarter hard)

foil (
quarter hard)

manufacturer/tradename

Goodfellow 014-377-13

size × thickness

280 mm × 280 mm × 0.025 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Legal Information

INCONEL is a registered trademark of Special Metals Corporation
Inconel is a registered trademark of Special Metals Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service