Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SYNP290700

Synthware Crystallizing dish with spout

clear borosilicate glass 3.3, volume 250 mL, diam. × H 100 mm × 50 mm

Synonym(s):

Synthware P290700

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$45.60

$45.60


Available to ship onApril 23, 2025Details



Select a Size

Change View
1 EACH
$45.60

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

$45.60


Available to ship onApril 23, 2025Details


material

clear borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech P290700

diam. × H

100 mm × 50 mm

volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Dish, Crystallizing, With Spouts, 100X50mm, 250mL Capacity

Application

kemetch; synthware; dish; crystallizing

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service