Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS9944720X

Pyrex® disposable culture tubes, screw cap style with white marking spot

capacity 30 mL

Synonym(s):

culture tube, glass tubes, test tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

material

borosilicate glass
round bottom tube

sterility

non-sterile

feature

cap: no

packaging

pack of 250
case of 500

manufacturer/tradename

Corning 99447-20X

O.D. × H

20 mm × 150 mm

capacity

30 mL

color

clear

fitting

thread for 18-415

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

Round bottom. Tubes are made of borosilicate glass. Screw-cap tubes are supplied without caps. Designed for both tissue culture and bacteriological work.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service