Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740968

Sigma-Aldrich

Aldrich® Essentials culture tube with screw cap and rubber liner

capacity 50 mL, O.D. × L 25 mm × 150 mm

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
$260.00

$260.00


Please contact Customer Service for Availability


Select a Size

Change View
48 EA
$260.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.11

$260.00


Please contact Customer Service for Availability

material

borosilicate glass tube
round bottom
screw top cap
screw top neck
transparent tube

feature

neck thread external thread

packaging

pack of 48 ea

manufacturer/tradename

Sigma-Aldrich

O.D. × L

25 mm × 150 mm

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass, round bottom culture tubes with thread top and black phenolic cap. Cap has plain rubber liner. Conforms to ASTM E982.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service