Skip to Content
MilliporeSigma
All Photos(1)

Documents

CAD7939

Laboratory pipetting needle with 90° blunt ends

gauge 16, L 4 in., nickel plated hub

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122002
NACRES:
NB.03

material

nickel plated hub

packaging

pack of 12 ea

manufacturer/tradename

Cadence Science 7939

L

4 in.

gauge

16

Looking for similar products? Visit Product Comparison Guide

General description

Pipetting needles are available in a wide choice of sizes for use in laboratory procedures. All needles are made with type 304 stainless steel cannula.

Catalog numbers CAD7950 to CAD7957 needles are fitted with stainless steel hubs for special applications with corrosive materials or critical procedures. Catalog numbers CAD7930 to CAD7942 needles are fitted with standard nickel plated Luer hubs. These needles are used in conjunction with both manual and automatic volumetric dispensers, dilutors, and pipettors.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service