Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BMSBSH6000

Sigma-Aldrich

isoBlock digital dry bath, with two independently controlled chambers, without blocks

AC/DC input 115 V AC, US 3-pin plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,280.00

$1,280.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$1,280.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

$1,280.00


Please contact Customer Service for Availability

manufacturer/tradename

Benchmark Scientific BSH6000

parameter

+5 °C temp. range (+105 °C)
5-105 °C temp. range

W × D × H

6.3 in. × 14.5 in. × 5 in.

capacity

, holds 2 blocks

Looking for similar products? Visit Product Comparison Guide

General description

IsoBlock dry bath is ideal for incubation of samples at two different temperatures, in a single compact unit. The two chambers are separated by an insulated wall and are controlled independently, allowing IsoBlock to serve as two dry baths in one. The hinged (and removable) lid is also designed with a dividing wall. When closed, this dividing wall acts as a barrier, preventing air transfer between chambers.

The IsoBlock′s control panel features large digital displays of both time and temperature. Both settings of a block can be adjusted at any point, without affecting the settings of the other block. The timer function is non-mandatory; IsoBlock can be used for continuous heating. Various blocks are available for accommodating nearly all popular tube sizes. In addition, the IsoBlock can use the unique Quick-Flip universal blocks accept tubes from 0.5 to 2.0ml and, with just a quick flip to the other side, they also accommodate 0.2ml tubes or PCR strips.

Legal Information

IsoBlock is a trademark of Benchmark Scientific, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service