Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z411485

Sigma-Aldrich

Welch® DuoSeal® vacuum pump

model 1400, AC/DC input 115 V AC, pumping speed 25 L/min

Synonym(s):

hydraulic vane pump, positive displacement pump, rotary vacuum pump, rotary vane pump

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,710.00

$3,710.00


Available to ship onApril 17, 2025Details



Select a Size

Change View
1 EA
$3,710.00

About This Item

UNSPSC Code:
41105101

$3,710.00


Available to ship onApril 17, 2025Details


feature

CSA approved
gas ballast

manufacturer/tradename

Welch 1400B-01

parameter

25 L/min pumping speed

Looking for similar products? Visit Product Comparison Guide

General description

DuoSeal high vacuum pumps are effective for drying using large vacuum manifolds, and are ideal for vacuum distillations, concentrating, drying, and degassing applications. The <0.001 torr ultimate pressure results in superior drying performance for the most difficult samples. Belt-drive pumps are known for their durability. Low pump rpm reduces wear and minimizes temperature to reduce oil degradation. The large oil capacity dilutes contaminants for extended service life.

Required but not included - exhaust filter catalog number Z412163.

Model 1400 specifications:
Pumping speed: 0.9 cfm (25 L/min)
Max. vacuum: 1 × 10-4 torr
Oil capacity: 0.62 qt (0.59 L)
Tubing needed: I.D. 7/16 in.
Exhaust and intake thread type: 3/4 -20
Rpm: 580
Dimensions: L × W × H, 17.8 × 9 × 12.61 in. (45.1 × 22.9 × 32.1 cm)
Weight: 58 lb (26 kg)

Model 1405 specifications:
Pumping speed: 2.1 cfm (60 L/min)
Max. vacuum: 3 × 10-4 torr
Oil capacity: 0.43 qt (0.41 L)
Tubing needed: I.D. 7/16 in.
Exhaust and intake thread type: 3/4 -20
Rpm: 525
Dimensions: L × W × H, 5 × 13 × 18 in. (38 × 33 × 46.8 cm)
Weight: 93 lb (42 kg)

Legal Information

DuoSeal is a registered trademark of Gardner Denver Thomas, Inc.
Welch is a registered trademark of Gardner Denver Thomas, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service