CLS210350
Pyrex® class A colored scale burette, with PTFE stopcock plug
volume 50 mL, accuracy: 0.05 mL
Synonym(s):
burettes, glass burettes, Corning® 2103
About This Item
Recommended Products
material
borosilicate glass
feature
subdivision 0.10 mL
manufacturer/tradename
Corning 2103-50
volume measuring range
50 mL, accuracy: 0.05 mL
volume
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service