Skip to Content
Merck
All Photos(1)

Key Documents

Z323543

BRAND® BLAUBRAND® burette, straight stopcock

volume 50 mL, accuracy: ±0.05 mL, clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3 (Schellbach stripes, PTFE spindle)

feature

subdivision 0.1 mL

manufacturer/tradename

BRAND 12488

volume measuring range

50 mL, accuracy: ±0.05 mL

L

~800 mm

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class AS, conformity certified. DURAN®. To DIN EN ISO 385. Calibrated to deliver (TD, EX + 30sec waiting time). High contrast blue enamel graduations and inscriptions. Ring marks at major graduations. Schellbech stripe.

All BLAUBRAND burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR12488 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service