The dimensions of this product are as follows:
Holes Count: 96 in an 8 x 12 array
Hole Depth: 16 mm
Hole Diam.: 6.4 mm
Block Dimensions: 127 mm x 85 mm x 25 mm
Ideal Use: 0.2 mL PCR plates or tubes
Z743474
Aluminum heating/cooling block
for 0.2 mL PCR tubes/plates, 96-wells
Synonym(s):
dry block, plate cooling block, plate heating block, tube cooling block, tube heating block
Select a Size
R$1,588.00
Select a Size
About This Item
R$1,588.00
Recommended Products
feature
for 0.2 mL PCR tubes/plates, 96-wells
packaging
pack of 1 ea
manufacturer/tradename
Diversified Biotech CHAM-A100
technique(s)
PCR: suitable
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What are the dimensions of the aluminium heating/cooling block (Z743474)?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service