Skip to Content
Merck
All Photos(1)

Key Documents

Z743486

Aluminum heating/cooling block

for 2.0 mL cryogenic tubes, 32-wells

Synonym(s):

dry block, tube cooling block, tube heating block

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,767.00

R$2,767.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,767.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.12

R$2,767.00


Check Cart for Availability

feature

for 2.0 mL cryogenic tubes, 32-wells

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech CHAM-3200

Looking for similar products? Visit Product Comparison Guide

General description

Each Cooling Chamber is a solid aluminum block that surrounds inserted tubes to guarantee sustained hot or cold temperatures.

Application

Aluminum heating/cooling block has been used in the harvest of biomass and preparation of cell extracts from Desulfurellaceae.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

  1. What are the dimensions of the block overall? What is the depth and the diameter of the wells?

    1 answer
    1. Dimensions: 6 1/8"L x 3 1/8"W x 1 3/8"H. Hole Diam.: 0.469" (12mm) and Hole Depth: 1.25"

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service