Skip to Content
Merck
All Photos(1)

Documents

Z606634

Eppendorf® PCR Cooler, iceless cold storage system for 96 well plates and PCR tubes

PCR cooler for 0.2 mL and 0.5 mL reaction tubes/PCR tubes, tube strips and 96 well PCR plates, pink, 1/cs

Synonym(s):

benchtop coolers, bentop cooler, pcr racks, tube rack, tube racks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
NACRES:
NB.22

material

pink plate
pink wells

sterility

non-sterile

feature

lid: no
temperature safety is indicated by color change when temperature is exceeded: violet or dark blue when ice cold, pink or light blue above 7°C

packaging

case of 1
pack of 1

manufacturer/tradename

Eppendorf® 022510541
Eppendorf® 3881 000.023

technique(s)

PCR: suitable

size

96 wells

color

pink

suitability

suitable for (protection, transport and storage of sensitive samples, as well as for safely stopping reactions)

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf PCR Cooler maintains a sample temperature of 0 °C (with 2 hours pre-cooling at -20 °C) for over an hour and then changes color when the temperature has exceeded 7 °C. Superior to an ice bath, PCR Cooler is easy to handle, space saving and free from contamination, which makes it the perfect preparation for your PCR reactions. The temperature of single tubes is indicated by the color of the individual bores. In addition samples are prevented from freezing by the specially developed cone contour.
Note: By changing its color from violet to pink or dark blue to light blue, the PCR-Cooler indicates when the temperature ceiling of 7 °C has been exceeded.
Application: For the protection, transport and storage of sensitive samples, as well as for safely stopping reactions.

Product features:
  • Reliably cools samples for more than an hour at 0 °C*
  • Temperature safety is indicated by color change when temperature is exceeded: violet or dark blue when ice cold, pink or light blue above 7 °C
  • Space saving
  • Superior to an ice bath: safe from contamination
  • Prohibits freezing of samples due to special cone contour
  • The temperature of each individual well is indicated by its color
  • For 0.2 mL and 0.5 mL reaction tubes/PCR tubes, tube strips and PCR plates 96

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service