ADAPA462120-EP
Adapter for Eppendorf® A-4-62 Rotor
holds 1 x 80 - 120 mL tubes, for 250 mL rectangular buckets, pack of 2 ea
About This Item
Recommended Products
material
flat bottom
feature
for use with aerosol-tight lid
holds 1 x 80 - 120 mL tubes
with rubber mat
packaging
pack of 2 ea
manufacturer/tradename
Eppendorf® 022638424 (NA)
parameter
3,050 × g max. RCF
technique(s)
centrifugation: suitable
H
139 mm
diam.
45 mm
compatibility
for use with 250 mL rectangular bucket
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service