Skip to Content
Merck
All Photos(1)

Documents

Z640921

BRAND® centrifuge tubes

capacity 75 mL

Synonym(s):

115352, Centrifuge tubes, Microcentrifuge tubes, Round bottom tubes, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

beaded neck tube
cylindrical tube
polypropylene
round bottom tube

sterility

non-sterile

feature

autoclavable at 121°C and withstand RCF of up to 5,000 × g
cap: no

packaging

pack of 20

manufacturer/tradename

BRAND 115352

capacity

75 mL

tube D × H

100 mm × 35 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® centrifuge tubes are made of high-quality, chemically resistant polypropylene.
  • The even and thick walls facilitate optimal results.
  • The cylindrical tubes feature a beaded rim.
  • Caps/stoppers are available separately.

Features and Benefits

• Extra thick and even vessel walls• Good chemical resistance• Caps available separately

Other Notes

BR115352 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service