Skip to Content
Merck
All Photos(1)

Key Documents

Z405752

Cotton blend glove liners

size M/L (mens), medium weight

Synonym(s):

fabric glove insert

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
R$206.00

R$206.00


Check Cart for Availability


Select a Size

Change View
1 PKG
R$206.00

About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

R$206.00


Check Cart for Availability

material

(52% Polyester/48% Cotton)
white gloves

size

M/L (mens)

sterility

non-sterile

feature

latex free
powder-free
reusable

packaging

pack of 12 pair

manufacturer/tradename

Sigma-Aldrich

L

9 in.

Looking for similar products? Visit Product Comparison Guide

General description

Use these gloves for product protection during inspection or light manufacturing. Also ideal for use as a liner underneath outer gloves. Reversible pattern allows glove to be worn on either hand. Lightweight styles feature unhemmed cuffs.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service