Skip to Content
Merck
All Photos(1)

Key Documents

CLS31760250C

Pyrex® gas-washing bottle with fritted disc

capacity 250 mL, stopper joint: ST/NS 40/50

Synonym(s):

glass bottle

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,028.00

R$2,028.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,028.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$2,028.00


Check Cart for Availability

material

borosilicate glass bottle
clear bottle
cylindrical bottle
glass cap
straight bottle

Joint

joint: ST/NS stopper40/50

feature

cap
fritted

packaging

pack of 1 ea

manufacturer/tradename

Corning 31760-250C

capacity

250 mL

diam. × H

51 mm × 250 mm

tubing O.D.

8 mm

pore size

porositycoarse
coarse

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service