Skip to Content
Merck
All Photos(1)

Key Documents

CLS31770125C

Pyrex® gas-washing bottle, fritted cylinder, 29/42 ST stopper

capacity 125 mL, porosity 40-60 μm

Synonym(s):

Corning® 31770

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$1,643.00

R$1,643.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$1,643.00

About This Item

UNSPSC Code:
41121800

R$1,643.00


Check Cart for Availability

material

borosilicate glass bottle
clear bottle
cylindrical bottle
glass cap
straight bottle

feature

cap
fritted

packaging

case of 1 ea
pack of 1 ea

manufacturer/tradename

Corning 31770-125C

capacity

125 mL

diam. × H

38 mm × 248 mm

pore size

40-60 μm porosity (coarse)
40-60 μm porosity
coarse

Looking for similar products? Visit Product Comparison Guide

General description

12mm diameter fritted cylinder.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service