Skip to Content
Merck
All Photos(1)

Key Documents

70164

Millipore

Meat extract

suitable for microbiology

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
€54.10
500 G
€195.00

€54.10


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 G
€54.10
500 G
€195.00

About This Item

UNSPSC Code:
41106212
NACRES:
NA.74

€54.10


Please contact Customer Service for Availability

Request a Bulk Order

biological source

Porcine pancreas
bovine heart (


)

Quality Level

Agency

USP

sterility

non-sterile

form

powder

composition

amino-nitrogen, 3.5-4.5%
total nitrogen (N), 11.5-12.5%

concentration

≤7% Cl- (as NaCl)

impurities

coagulable protein, none detected

ign. residue

≤18%

loss

≤6% loss on drying

pH

6.0-7.0 (2% in H2O)

solubility

H2O: 2%, clear, yellow to brown

application(s)

food and beverages
microbiology

General description

Meat extract is prepared from selected animal tissues free from fat and sinew. It is a high-performance enzymatic hydrolysate of a mix of animal proteins. It is suitable for a broad range of applications such as culture media, vaccines, and food industries. It complements the nutritional properties of peptone by contributing minerals, phosphates, energy sources, and the essential factors missing from peptone.

Application

MeatExtract is used as a nutritive substrate. It isparticularly suitable for the cultivation of lactic acid bacteria.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Aimee K Murray et al.
Environmental health perspectives, 128(10), 107007-107007 (2020-10-22)
Antimicrobial resistance (AMR) is one of the most significant health threats to society. A growing body of research demonstrates selection for AMR likely occurs at environmental concentrations of antibiotics. However, no standardized experimental approaches for determining selective concentrations of antimicrobials

Articles

Culture media provides a habitat with suitable nutrients, energy sources, and certain environmental conditions for the growth of microorganisms. The components of the culture media range from simple sugars to peptones, salts, antibiotics, and complex indicators.

Questions

  1. Hi I would like to get BSE/TSE certification for this item if possible. specifically for Lot#BCBW1891 and Lot#SLCG9384. I also would like to know do you have any replacement for meat extract and beef extract which should be acceptable by FDA

    1 answer
    1. The documentation you are requesting can be supplied by our Technical Service team who can assist you further. We kindly ask you to navigate to the link https://www.sigmaaldrich.com/techservice and click on "Product Documentation" under the Products Section with all the required information so that a member of our team can reach out to you to assist further. Thank you.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service