Skip to Content
Merck
All Photos(1)

Key Documents

ZFWATDET1

Milli-Q

Water sensor

Detects water spillage on the floor and automatically closes the stand-alone inlet solenoid valve., AC/DC input 120 V, 60 Hz

Synonym(s):

Water Sensor (120 V/60 Hz)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€734.00

€734.00


Available to ship on14 April 2025Details


Request more information

Select a Size

Change View
1 EA
€734.00

About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
SB.51

€734.00


Available to ship on14 April 2025Details


Request more information

material

acrylonitrile-butadiene-styrene (ABS) cabinet
polyacetal sensor (machined polyacetal (POM))
stainless steel electrode

packaging

pkg of 1 unit

parameter

<95% humidity limit
5 °C temp. range (40 °C)

H × W × D

170 mm (6.7 in.) × 82 mm (3.2 in.) × 53 mm (2.1 in.)

cable L

4 m

compatibility

for use with tanks

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The water sensor is a water purification accessory designed to detect the water spillage on the floor and prevents a lab flood. They are connected to the main water supply.
In the unlikely event of a leak, the water sensor will detect the presence of water and automatically shut down the feed water access whether it be the system or main water supply. The sensors are placed where most convenient for the lab, typically on the floor or benchtop.

Application

This storage tank accessory is used with 30, 60, 100 Liter PE (polyethylene) reservoirs for water purification systems.

Features and Benefits

  • Greatly reduces the risk of flooding: no damage to the lab or other instruments.
  • Cable length of 4 meters.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service