Skip to Content
Merck
All Photos(1)

Key Documents

XX6702507

Millipore

Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€84.60

€84.60


Estimated to ship on13 May 2025Details



Select a Size

Change View
1 EA
€84.60

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

€84.60


Estimated to ship on13 May 2025Details


material

stainless steel (Series 300)

Quality Level

parameter

14 bar max. inlet pressure (200 psi)

I.D.

6.3 mm (0.25 in.)

L

1.83 m
183 cm

shipped in

ambient

General description

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.

Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.

Application

Accessories for filter holders for sample preparation.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service