XX6702500
Filterjet Solvent Dispenser, 25 mm
Accessories for filter holders for sample preparation.
Synonym(s):
Solvent dispenser
Select a Size
€1,330.00
Estimated to ship on20 June 2025Details
Select a Size
About This Item
€1,330.00
Estimated to ship on20 June 2025Details
Recommended Products
material
PTFE valve
aluminum handle (nylon-coated; for dispenser)
fluoroelastomer gasket (for filter-holders)
polyethylene tubing (pressure)
stainless steel holder (for filter)
stainless steel nozzle (jet)
stainless steel support screen(s) (for filter)
Quality Level
parameter
3.5 bar max. inlet pressure (50 psi)
L
~229 mm (9 in.) , from nozzle tip to end of dispenser handle
diam.
25 mm
filtration area
3.9 cm2
prefilter diam.
22 mm , thick depth prefilter
tubing L
1.8 m (6 ft)
fitting
1/4 in. female NPT inlet fitting for 1/4 in.
shipped in
ambient
General description
Applications: Solvent Filtration Prior to Contamination Analysis, Solvent Rinsing of Machined Parts and Collection Containers
XX6702500 FilterJet Solvent Dispenser
Replacement Parts
XX6702501 Handle and Valve Assembly
XX6702502 Valve Seals, PTFE
XX6702506 Pressure Tubing with 1/4 in. NPT Adapters, PE
XX6702507 Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube
XX6702508 Tubing, 6 mm O.D. x 3 m, polypropylene
XX6702RK Replacement Parts Kit for FilterJet Solvent Dispenser
XX4002500 Gas Line Filter Holder, 25 mm, stainless steel
XX40025RK Replacement Parts Kit for Filter Holder
Accessories
XX6700P05 Dispensing Pressure Vessel, 5 L
YY1301015 Pressure Gauge, 0-7 bar
YY2029348 Ball Valve, 1/4 in. NPTF, stainless steel
XX6700030 Quick-release Nipple & Coupling, 1/4 in. NPTM
Application
Principle
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service