The item is not autoclavable. The maximum recommended temperature is 70°C. See below for Maintenance & Cleaning instructions:
- Clean the filter holder regularly. The frequency of cleaning will depend on the level of contamination in the fluid being filtered.
1. Remove the holder from the plumbing system.
2. Disassemble it completely and remove all Teflon wrapping from the connector threads.
3. Clean components with a sponge, hot water, and a non-abrasive cleaner. Scrub threaded parts, recesses, and orifices with a stiff bristle brush and cleaner to remove all traces of contaminants. CAUTION: To avoid damage never use steel wool or abrasive materials on any part of the holder or support screens.
4. Rinse all parts thoroughly with hot running tap water and then rinse with cold laboratory grade water.
5. Allow the components to air dry while disassembled.
XX4304700
In-Line Filter Holder 47 mm
In-Line Filter Holder 47mm
Synonym(s):
47 mm Filter Holder
Select a Size
€326.00
Estimated to ship on16 July 2025Details
Select a Size
About This Item
€326.00
Estimated to ship on16 July 2025Details
Recommended Products
material
Nylon knob(s) (for hand)
polypropylene (filled)
silicone seal
Quality Level
parameter
5.5 bar max. inlet pressure (80 psi)
70 °C max. temp. at 5.5 bar
technique(s)
pressure filtration: suitable
L
12 cm
diam.
7.6 cm
filter diam.
47 mm
filtration area
13.8 cm2
prefilter diam.
42 mm , thick depth prefilter
47 mm , membrane prefilter
fitting
inlet connector for 6-9.5 mm I.D. flexible tubing
1/4 in. female NPT inlet fitting
outlet connector for 6-9.5 mm I.D. flexible tubing
1/4 in. female NPT outlet fitting
application(s)
filtration
compatibility
for use with In-Line Filter Holder
shipped in
ambient
Related Categories
General description
Features & Benefits:
•Stepped hose barb connections at both ends for easy installation
•Large, easy to grip hand knobs
Catalog Number Description
XX4304700 In-Line Filter Holder 47 mm
Replacement Parts
XX1104715 Support screen, 47 mm, polypropylene
XX4304701 O-ring (2-131), silicone
XX4304704 Hose adapter, 1/4 in. NPTF to 5/16 in. ID, polypropylene
XX4304705 Hand Knobs
Accessories
XX4304702 O-ring, (2-131), fluoroelastomer
XX4304707 Stainless Steel Support Screen, 47 mm
XX6200006P Filter forceps, blunt end, stainless steel
XX6700034 3 meters PVC tubing with 9.5 mm internal diameter
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Hello Dear. Is it Autoclavable?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service