Skip to Content
Merck
All Photos(4)

Key Documents

TZHVDV210

Millipore

Steritest® NEO Device

For soluble powders in vials with septa., Red base canister with vented double needle for small vials with septa., pkg of 10 blisters per box, Single packed

Synonym(s):

Red Base Steritest® NEO device for sterility testing, Sterility testing device, membrane filtration device, membrane filtration canister, closed membrane filtration

Sign Into View Organizational & Contract Pricing

Select a Size

10 UNITS
€688.00

€688.00


Estimated to ship on31 March 2025Details


Request more information

Select a Size

Change View
10 UNITS
€688.00

About This Item

UNSPSC Code:
23151818
eCl@ss:
32014001
NACRES:
NB.24

€688.00


Estimated to ship on31 March 2025Details


Request more information

material

Nylon 66 adapter (for needle)
PVC tubing (double lumen)
PVDF membrane
plain filter
stainless steel (for needle)
styrene-acrylonitrile (SAN) (for canister)

Quality Level

Agency

EP (2.6.1)
JP (4.06)
USP 71

sterility

sterile; γ-irradiated

feature

Red base canister with vented double needle for small vials with septa.

manufacturer/tradename

Steritest®

packaging

pkg of 10 blisters per box, Single packed

parameter

120 mL sample volume (graduation marks at 25, 50, 75 and 100 mL)
3.1 bar max. inlet pressure (45 psi) at 25 °C
45 °C max. temp.

tubing L

850 mm

color

red Canister Base

matrix

Durapore®

pore size

0.45 μm pore size

input

sample type pharmaceutical(s)

application(s)

pharmaceutical
sterility testing

compatibility

For soluble powders in vials with septa.
for use with Steritest® Symbio FLEX Pump Kit, 2 media (SYMBFLE01)
for use with Steritest® Symbio ISL Pump Kit, 2 media (SYMBISL01)
for use with Steritest® Symbio LFH Pump Kit (SYMBLFH01)

shipped in

ambient

General description

Device Configuration: 2 canisters

Steritest® NEO is a membrane filtration device for sterility testing of filterable pharmaceutical products. The device simplifies every aspect of testing, from handling to traceability. The closed system minimizes false positives and offers the highest levels of quality and reliability. This device ensures that pharmaceutical products are never exposed to the environment during the testing process. This test system offers an optimized and fully regulatory compliant testing process when used with the Steritest® Symbio pump, specific accessories and high-quality culture media and rinsing fluids. The device simultaneously dissolves/dilutes in sterile diluents and filters the resulting solution. A small diameter double needle adapter is used for small vials with septa. The red canister base indicates low absorption Durapore® hydrophilic Poly vinylidene fluoride (PVDF) membrane and specific drain design. This optimizes the rising of products that inhibit microbial growth.

Application

The Steritest® NEO Device is used for sterility testing of soluble powders in vials and products with antimicrobial activity that require dilution or dissolution.

Features and Benefits

  • One-stop-shop for sterility testing with our devices, pumps, media, fluids, and services
  • Steritest® devices are manufactured in our Center of Excellence in Molsheim, France, with high-quality control standards maintaining the Certificate of Quality for each lot.
  • New needle design
The design of this new needle has been optimized with short needle length, grips, and ridges to offer dexterity and security to the operator while piercing the small container.
  • Smarter workflow
The new Steritest® NEO cartridge device benefits from all the improvements such as colored clamps, graduations for accurate volume measurement, optimized identification, and traceability with the new peel-off label
  • Completely closed set up
Pharmaceutical products are never exposed to the environment during the testing process with Steritest® NEO devices. Filtration, rinsing, media addition and incubation are conducted within a closed system.
  • Consistent performance
100% integrity testing, strict physical and microbiological tests performed at every step of the assembly of the Steritest® NEO device before release from manufacturing.
  • New tubing disconnection tool
The Velax® cutting clamps are mounted on all Steritest® NEO devices and allow safe and easy cutting of the tubes

Packaging

Pack of 10 single packed blisters per box

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany
VELAX is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Articles

Steritest® NEO device is ideal for sterility testing of antibiotics. The Steridilutor® NEO system is designed to dissolve and dilute drugs in vials whereas the Steridilutor® NEO device for the liquid transfer kit allows diluting liquids from open ampoules into a septum-equipped diluent container.

Related Content

The new Velax® cutting clamp to sever the tubing of a Steritest® NEO device makes sterility testing by membrane filtration safer and more convenient than ever before.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service