Skip to Content
Merck
All Photos(1)

Key Documents

MXRJ2000TLA

Millipore

Mobius® 2000 L Power MIX carrier w/ temp sensor, load cells, ASME

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€104,795.00

€104,795.00


Estimated to ship on30 July 2025Details



Select a Size

Change View
1 EA
€104,795.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€104,795.00


Estimated to ship on30 July 2025Details


material

304 stainless steel caster(s)
304L stainless steel stand
304L stainless steel tank(s)
stainless steel latch(es) (18-8)

Quality Level

parameter

4-60 °C temperature (non-condensing environment)

H

133.2 in. (3384 mm) , with hoist
3384 mm
86.7 in. (2100 mm) , without hoist
86.7 in. (2100 mm) , without hoist
133.2 in (3384 mm) with hoist

867 mm

W

63.75 in. (1619.3 mm)

weight

953 kg

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service