Skip to Content
Merck
All Photos(1)

Key Documents

MXRPCEU

Millipore

Power cord, Power MIX, all sizes, EU, 250V, 10A

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€268.00

€268.00


Estimated to ship on08 September 2025Details



Select a Size

Change View
1 EA
€268.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€268.00


Estimated to ship on08 September 2025Details


AC/DC input

250 V, 10 A

Quality Level

compatibility

for use with MOBIUS® Power MIX - all sizes

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service