Skip to Content
Merck
All Photos(1)

Key Documents

MXRCTRLB2K2

Millipore

Control box, Power MIX 1000/2000, 230V

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€8,800.00

€8,800.00


Available to ship on14 April 2025Details



Select a Size

Change View
1 EA
€8,800.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€8,800.00


Available to ship on14 April 2025Details


AC/DC input

230 V, 50 Hz, 10 A
230 V

Quality Level

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

weight

22 lb (9.5 kg)

compatibility

for use with MOBIUS® Power MIX 1000 and 2000

storage temp.

10-30°C

Specifications

CE, UL Compliant

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service