Skip to Content
Merck

MIXJ200L102LA

Millipore

Mobius® 200L Mixer Carrier

jacketed with load cells and ASME coded

Synonym(s):

Mobius® 200L mixer carrier, jacketed with load cells and ASME coded

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€52,637.00

€52,637.00


Estimated to ship on31 July 2025Details



Select a Size

Change View
1 EA
€52,637.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€52,637.00


Estimated to ship on31 July 2025Details


material

304 stainless steel caster(s) (with high temp engineered resin)
304L stainless steel stand
304L stainless steel tank(s)
stainless steel latch(es) (18-8)

Quality Level

parameter

4-40 °C temperature

H

131 cm (51.6 in.)

W

93.8 cm (36.9 in.)

depth

79.4 cm (31.3 in.)

weight

220 kg (485 lb)

Looking for similar products? Visit Product Comparison Guide

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page summarizes key considerations related to regulatory expectations for biomanufacturing including chemicals and polymeric materials. For chemicals, topics include nitrosamines and elemental impurities, and for polymeric materials such as filters and single-use assemblies, the focus is qualification and extractable and leachable testing.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service