Skip to Content
Merck

MIX0500L104

Millipore

Mobius® MIX500L control box unit, 230 V

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€27,152.00

€27,152.00


Available to ship on15 April 2025Details



Select a Size

Change View
1 EA
€27,152.00

About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

€27,152.00


Available to ship on15 April 2025Details


AC/DC input

230 V AC (single phase)
230 V, 50 - 60 Hz

Quality Level

material

stainless steel (in compliance with material code 1.4301 ASTM® 304)

parameter

55 °C max. temp. (132 °F) at 1 atm (surface)

H

54.3 cm (21.4 in.)

W

61 cm (24 in.)

cable L

250 cm (98.4 in.)

depth

21 cm (8.3 in.)

weight

23 kg (51 lb)

fitting

connector (separate types for each country)

compatibility

for use with MOBIUS® MIX500

Specifications

IP Class 65. Cabinets are CE classified

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service