M000025A0
Empty Monitor Cassette, 25 mm, Type A
Sample collection and particle analysis
Synonym(s):
25 mm Cassette, Monitor Cassette
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
material
polystyrene
Quality Level
sterility
non-sterile
filter diam.
25 mm
fitting
female Luer inlet slip (requires tubing adapter XX62 000 05)
female Luer outlet slip
application(s)
environmental
shipped in
ambient
General description
Overview
Two 25 mm monitor types are available:
3-piece PS monitor, Type A
3-piece polystyrene monitor with 16 mm center ring. Female Luer slip vacuum connection. Requires tubing adapter (XX62 000 05). This monitor is also available without membranes.
3-piece PP monitor, Type B
3-piece carbon-filled polypropylene conductive monitor with 50 mm extension cowl. Barbed hose vacuum connection eliminates need for tubing adapter.
Use monitors MAWP 025 AC for airborne asbestos monitoring in accordance with NIOSH specifications.
The Average Background particle Count (ABC) value is marked on each package.
Features & Benefits:
•Compliant with NIOSH standard methods
•Boxes marked with Average Background Count (ABC) values
•Pre-assembled with filters in place
•Available with white, black or gridded membranes in two pore sizes
•Available with matched-weight membranes to save time during gravimetric analysis
•A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface
Applications:
Air Monitoring, Environmental Monitoring, Aerosol Contamination Monitoring, Asbestos Monitoring
Two 25 mm monitor types are available:
3-piece PS monitor, Type A
3-piece polystyrene monitor with 16 mm center ring. Female Luer slip vacuum connection. Requires tubing adapter (XX62 000 05). This monitor is also available without membranes.
3-piece PP monitor, Type B
3-piece carbon-filled polypropylene conductive monitor with 50 mm extension cowl. Barbed hose vacuum connection eliminates need for tubing adapter.
Use monitors MAWP 025 AC for airborne asbestos monitoring in accordance with NIOSH specifications.
The Average Background particle Count (ABC) value is marked on each package.
Features & Benefits:
•Compliant with NIOSH standard methods
•Boxes marked with Average Background Count (ABC) values
•Pre-assembled with filters in place
•Available with white, black or gridded membranes in two pore sizes
•Available with matched-weight membranes to save time during gravimetric analysis
•A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface
Applications:
Air Monitoring, Environmental Monitoring, Aerosol Contamination Monitoring, Asbestos Monitoring
Application
Product Filters Out: Airborne particles, trace metals, particulate fluorides
Principle
Vacuum
Storage Class Code
10-13 - German Storage Class 10 to 13
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service