Skip to Content
Merck
All Photos(1)

Key Documents

MAWP025A0

Millipore

Aerosol Monitor, Polystyrene 25 mm, mixed cellulose esters, 0.8 µm, white, with pad

Sample collection and particle analysis

Sign Into View Organizational & Contract Pricing

Select a Size

50 PKG
€287.00

€287.00


Available to ship on10 April 2025Details



Select a Size

Change View
50 PKG
€287.00

About This Item

UNSPSC Code:
41116116
eCl@ss:
32161002
NACRES:
NB.24

€287.00


Available to ship on10 April 2025Details


material

cellulose membrane
mixed cellulose esters (MCE) membrane
plain filter
polystyrene
white filter

Quality Level

sterility

non-sterile

filter diam.

25 mm

filtration area

4 cm2

pore size

0.8 μm pore size
5.0 μm pore size

fitting

female Luer inlet slip
female Luer outlet slip

application(s)

environmental

shipped in

ambient

General description

Filter Code: AAWP
We offer two types of three-piece aerosol contamination monitors for 25mm filters:

3-piece PS monitor, Type A
- Polystyrene monitor with a 16 mm center ring and female Luer slip vacuum connection.
- Requires tubing adapter (XX6200005).
- This monitor is also available without membranes.

3-piece PP monitor, Type B
- Carbon-filled polypropylene conductive monitor with a 50 mm extension cowl.
- Barbed hose vacuum connection eliminates need for tubing adapter.
- MAWP025AC may be used for airborne asbestos monitoring in accordance with NIOSH specifications.

The Average Background particle Count (ABC) value is marked on each package.

Features & Benefits:
•Compliant with NIOSH standard methods
•Boxes marked with Average Background Count (ABC) values
•Pre-assembled with filters in place
•Available with white, black or gridded membranes in two pore sizes
•Available with matched-weight membranes to save time during gravimetric analysis
•A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface

Applications:
Air Monitoring, Environmental Montitoring, Aerosol Contamination Monitoring, Asbestos Monitoring

Application

Product Filters Out: Airborne particles, trace metals, particulate fluorides
Sample collection and particle analysis

Principle

Vacuum

Storage Class Code

11 - Combustible Solids

WGK

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service