Skip to Content
Merck
All Photos(1)

Key Documents

1.40140

Supelco

Safety carrier for 4l glass bottles

made to hold 4 L glass bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€95.00

€95.00


In StockDetails


Request a Bulk Order

Select a Size

Change View
1 PKG
€95.00

About This Item

UNSPSC Code:
41122420
NACRES:
NB.51

€95.00


In StockDetails


Request a Bulk Order

compatibility

made to hold 4 L glass bottles

storage temp.

no temp limit

General description

This specially developed safety carrier provides an increased protection against glass breakage. The solvent-resistant materials and the high compression strength of the inlay maximize the protection of 4-L-glass-bottles from us during transportation. The high inner volume (20 l) and the leak proof top cover protect against the contact with solvents and vapours in case of glass breakage.
V2013

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service