Skip to Content
Merck
All Photos(1)

Key Documents

Z271985

Sigma-Aldrich

Wilmad® NMR tubes 5 mm diam., precision

frequency 100 MHz, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€50.60

€50.60


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
€50.60

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€50.60


Please contact Customer Service for Availability

material

borosilicate glass tube
colorless tube

feature

neck thread push fit

packaging

pkg of 5 ea

manufacturer/tradename

Wilmad 505-PS-7

parameter

100 MHz frequency

L

7 in.

camber

51 μm

concentricity

76 μm

tube diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made of Pyrex® borosilicate glass (unless otherwise noted) for compatibility with ground joints, valves, and vacuum racks. Precision ground and highly polished for spinning stability and highest resolution.

Tubes have round bottoms and include a sandblasted marking spot for labeling samples. Tubes are thin-walled unless otherwise stated. Tubes that are 9 in. L are for making standards and for use with tip-off manifolds. Precision Wilmad NMR tubes are suitable for high field NMR spectroscopy. Caps included.

Legal Information

PYREX is a registered trademark of Corning, Inc.
Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service