Skip to Content
Merck
All Photos(1)

Key Documents

64833

Supelco

In-line impinger trap w/ 20mm thread

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$150.00

$150.00


Estimated to ship on01 June 2025


Request a Bulk Order

Select a Size

Change View
1 EA
$150.00

About This Item

UNSPSC Code:
41104008

$150.00


Estimated to ship on01 June 2025


Request a Bulk Order

packaging

pkg of 1

technique(s)

active air sampling: suitable

L

152 mm (6 in.)

cap diam.

20 mm

impinger volume

15 mL

application(s)

air monitoring
environmental
industrial hygiene

General description

Threaded Midget Impinger - 20mm threads, standard glass stem. 6-dram vial (22mL) included.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service