Skip to Content
Merck
All Photos(1)

Key Documents

64832

Supelco

Spill-Resistant Midget Bubbler

bubbler volume 40 mL

Synonym(s):

Impinger/Bubbler

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$371.00

$371.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$371.00

About This Item

UNSPSC Code:
41104008

$371.00


Check Cart for Availability

Request a Bulk Order

material

fritted stem glass bubbler

description

marked intervals 15 mL

packaging

pkg of 1

technique(s)

active air sampling: suitable

L

143 mm (5 5/8 in.) , without vial

bubbler volume

40 mL

cap diam.

24 mm

application(s)

PFAS testing
air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

24mm threads. Fritted glass stem. Back pressure <7 in. of water with 15mL water. 10.7-dram vial (40mL) included.
These borosilicate glass impingers (for particles) and bubblers (for gases and vapors) are ideal for NIOSH and OSHA methods that require collection of airborne contaminants by drawing them into a solution. Available with ground glass joints or threaded PTFE micro-connectors.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service