Skip to Content
Merck
All Photos(1)

Key Documents

64715

Supelco

Screw Top Mini Flask with Hole Cap and Septum

volume 10 mL, pkg of 12 ea

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$356.00

$356.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
12 EA
$356.00

About This Item

UNSPSC Code:
12352200

$356.00


Check Cart for Availability

Request a Bulk Order

material

clear borosilicate glass flask

Quality Level

packaging

pkg of 12 ea

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Heat resistant borosilicate glass flasks provide an inert seal when used with a hole cap and PTFE silicone septum (included) or a Mininert valve. Excellent for liquid-liquid extraction of trihalomethanes from drinking water. Also useful for sample collection, solution preparations, derivatization reactions, extractions, and many other applications.

Other Notes

Replacement cap for the Mini Flask is part number 27176, the replacement septa is part number 27177.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. What is the thread of these caps? Is it 28mm? Do you have any caps with septum for 28mm THREAD?

    1 answer
    1. The thread size of this item is 20-400. Unfortunately, a 28 threaded hole cap is currently not available. A 24-400 thread open cap option is currently the largest option available. See the link below to review:
      https://www.sigmaaldrich.com/US/en/product/supelco/27057

      Helpful?

  2. Is this septum suitable for injection? Can I use this flask for microbial culturing to prevent gas exchange.

    1 answer
    1. The septum used with this product is sold under Catalog No. 27177. This type of septum is suitable for sampling with a needle, but septa typically are replaced after puncturing in highly sensitive analytical applications to ensure reproducibility.
      The cap and septum in this product form a gas-tight seal, making it suitable for preventing environmental gas exchange in microbial culture experiments.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service