Skip to Content
Merck
All Photos(1)

Key Documents

57212-U

Supelco

Discovery® DSC-NH2 SPE Bulk Packing

pkg of 100 g

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
$856.00

$856.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
100 G
$856.00

About This Item

EC Number:
UNSPSC Code:
41115712
NACRES:
NB.21

$856.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

packaging

pkg of 100 g

Quality Level

technique(s)

solid phase extraction (SPE): suitable

matrix active group

amino phase

application(s)

food and beverages

separation technique

normal phase

General description

Retention Mechanism: Normal phase or Anion-exchange
Sample Matrix Compatibility: Organic or aqueous solutions

  • Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications
  • A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged
  • Ion exchange capacity is ∼ 0.43 meq/g.
  • Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers
  • Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature
·

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

>464.0 °F

Flash Point(C)

> 240 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service