Skip to Content
Merck
All Photos(1)

Key Documents

57205

Supelco

Supelclean LC-NH2 SPE Bulk Packing

pkg of 100 g

Sign Into View Organizational & Contract Pricing

Select a Size

100 G
$832.00

$832.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
100 G
$832.00

About This Item

EC Number:
UNSPSC Code:
41115712

$832.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

product line

Supelclean

packaging

pkg of 100 g

extent of labeling

5% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

matrix

silica gel base material (irregularly shaped)

matrix active group

amino bonding
aminopropyl

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

pKa 

9.8

application(s)

food and beverages

separation technique

normal phase

General description

LC-NH2 (aminopropyl) normal phase Supelclean SPE tubes may be used to extract moderately polar to polar analytes from nonaqueous samples.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

>464.0 °F

Flash Point(C)

> 240 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service