Skip to Content
Merck
All Photos(1)

Key Documents

52582-U

Supelco

Supelclean Florisil®/Na2SO4 SPE Tube

glass hardware, PTFE frit, bed A 2 g (Florisil®), bed B 2 g (Na2SO4), volume 6 mL, pk of 48

Synonym(s):

Florisil/Sodium Sulfate SPE cartridge tube, 6 mL

Sign Into View Organizational & Contract Pricing

Select a Size

48 EA
$1,410.00

$1,410.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
48 EA
$1,410.00

About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

$1,410.00


Check Cart for Availability

Request a Bulk OrderRequest a Sample

material

PTFE frit
glass hardware

Quality Level

Agency

EN ISO 9377-2

product line

Supelclean

composition

bed A, 2 g (Florisil®)
bed B, 2 g (Na2SO4)

packaging

pk of 48

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix active group

florisil phase
sodium sulfate phase

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Normal-phase or adsorption
Sample Matrix Compatibility: Organic solutions

  • Dual layer SPE tube that contains Na2SO4 (upper layer) and Florisil (magnesium silicate; lower layer) separated and packed with PTFE frits (glass tubes) or PE frits (PP tubes)
  • Florisil particle size- 60/100 mesh (150-200μm); Na2SO4 Purity- 99.99+%, density- 2.68 g/mL
  • Excellent for removing/isolating polar compounds from organic matrices
  • Na2SO4 layer aids in removing aqueous sample residues that may hinder Florisil performance and/or subsequent GC analysis
  • Available in glass SPE hardware allowing users to reactivate Florisil through heating at 140°C, 16 hours
  • Use in conjunction with Visiprep Large Volume Sampler (Cat No. 57275) and Visiprep SPE Vacuum Manifolds for processing larger volume samples

Legal Information

Florisil is a registered trademark of U.S. Silica Company
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service