Skip to Content
Merck
All Photos(1)

Key Documents

57063

Supelco

Supelclean ENVI-18 SPE Tube

bed wt. 500 mg, volume 3 mL, pkg of 54 ea

Sign Into View Organizational & Contract Pricing

Select a Size

54 EA
$323.00

$323.00


Available to ship on22 April 2025Details


Request a Bulk OrderRequest a Sample

Select a Size

Change View
54 EA
$323.00

About This Item

UNSPSC Code:
41115712

$323.00


Available to ship on22 April 2025Details


Request a Bulk OrderRequest a Sample

material

PE frit (20 μm porosity)
polypropylene hardware

Quality Level

product line

Supelclean

feature

endcapped

composition

bed wt., 500 mg

packaging

pkg of 54 ea

extent of labeling

17% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

3 mL

matrix

silica gel base material (irregular shaped, acid washed)

matrix active group

C18 (octadecyl) bonding, polymerically bonded

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)

  • Polymerically bonded, octadecyl (17% C), endcapped
  • Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples
  • Higher 17% C loading for increased binding capacities and higher recoveries
  • Higher carbon loading also offers greater resistance to extreme pH conditions
  • Used for extracting herbicides, fungicides, and pesticides from waste material

Legal Information

ENVI is a trademark of Sigma-Aldrich Co. LLC
Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Zhan Zhang et al.
Genes, 10(4) (2019-03-31)
Sugar accumulation is a critical event during grape berry ripening that determines the grape market values. Berry cells are highly dependent on sugar transporters to mediate cross-membrane transport. However, the role of sugar transporters in improving sugar accumulation in berries

Articles

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service