Skip to Content
Merck
All Photos(5)

Key Documents

28521-U

Supelco

ATIS Adsorbent Tube Injector System 230V

Synonym(s):

ATIS Injector System

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$4,320.00

$4,320.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$4,320.00

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

$4,320.00


Check Cart for Availability

Request a Bulk Order

application(s)

air monitoring
environmental
industrial hygiene

General description

The Supelco ATIS is a sample preparation device for adsorbent tubes. The Adsorbent Tube Injector System employs the technique of flash vaporization to vaporize the sample into a continuous flow of an inert gas, which carries the sample to the adsorbent tube. The sample pathway of the Adsorbent Tube Injector System is constructed of glass and stainless steel. The calibration standard is injected by a syringe through a replaceable septum in the center of the injection glassware, which is heated.

Features and Benefits

  • Injecting calibration standards onto adsorbent tubes, to calibrate your analytical system
  • Injecting surrogates and system monitoring compounds onto adsorbent tubes before or after sampling
  • Removes moisture from tubes prior to analysis (Dry purging)
  • Connect an air-sampling bag to the outlet of the ATIS to vaporize a calibration standards prior to assure complete
·vaporization.
The ATIS will accept either 1/4in. or 6mm O.D. Thermal Desorption tubes. Included is a Luer/Hose Barb adapters to connect a variety of solvent desorption tubes. The temperature range of the ATIS is ambient to 120°C. The
flow range is 0 to 100mL/min. The ATIS includes the injection glassware, a constant flow controller with a on/off valve, the heating source, spare parts along with all the necessary fittings and tubing. You simply plumb it to a regulated source of nitrogen or helium and plug it in to the appropriate electrical source.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Discover our new Carbotrap® T420 tube, designed for precise terpene air sampling in the cannabis and hemp industry. Monitor terpenes in cultivation environments, even in high humidity, with reproducible sample recovery. Elevate your analysis with the latest in terpene sampling technology.

Chromatograms

suitable for GC, application for air monitoringsuitable for GC, application for air monitoringsuitable for GC, application for air monitoringsuitable for GC, application for air monitoringShow More

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service