Skip to Content
Merck
All Photos(1)

Key Documents

29423-U

Supelco

Certified Screw Top Vial Kits with Pico Pure Plus+ caps

volume 2 mL, clear glass vial (with graduated marking spot), polyethylene cap, thread for 9 mm

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$108.00

$108.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$108.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$108.00


Check Cart for Availability

Request a Bulk Order

material

clear glass vial (with graduated marking spot)
polyethylene cap

description

9 mm thread

feature

closure type screw top vial
closure type white polyethylene cap

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Pico Pure Plus+ closure was developed for the LC/MS market. It is a one-piece septumless closure system. This closure system does not have the contamination issues that is found is other closurres. The impurities of this cap is well below the picogram range of purity for extractables.
  • Sealing: This closure seals as well as a vial and cap with a PTFE/silicone septa.
  • Puncture ability: This product will puncture with far less force than what is needed to puncture a PTFE/silicone septa.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095

Other Notes

The inside diameter of vials vary with the manufacture. The following insert part numbers are compatible with these large opening vials.
  • 29435-UPK100, Certified 200 μL glass inserts, mandrel precision point, 6 X 29mm, with bottom spring
  • 29436-UPK100, Certified 250 μL glass insert, conical bottom, 6 x 31 mm
  • 29437-UPK100, Certified 300 μL glass inserts, conical bottom, 6 x 30 mm
  • 29441-U PK100, Certified 350 μL glass inserts, flat bottom, 6 x 31mm

Legal Information

Pico Pure Plus+ is a trademark of AR Corp.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service