Skip to Content
Merck
All Photos(1)

Key Documents

27537

Supelco

Vials for Waters® 96-position carousel, 8 x 40 mm

volume 0.7 mL, natural polypropylene vial, vial O.D. × H 8 mm × 40 mm, closure type, starburst conical snap plug (included), pkg of 100 ea

Synonym(s):

Shell Vial, 0.7mL, 8×40mm, polypropylene, 100 pk

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$55.40

$55.40


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$55.40

About This Item

UNSPSC Code:
41122001

$55.40


Check Cart for Availability

Request a Bulk Order

material

natural polypropylene vial
polyethylene cap

feature

closure type starburst conical snap plug (included)

packaging

pkg of 100 ea

vial O.D. × H

8 mm × 40 mm

volume

0.7 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide

General description

This product is designed to work in the Waters WISP 96 Position Autosampler. Limited volume shell vials have a precisely designed conical bottom which permits maximum sample evacuation.
Vials for waters® 96-position carousel, 8 x 40 mm is used for different life science applications.

Legal Information

WISP is a trademark of Waters
Waters is a registered trademark of Waters

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service